Rubbermaid® Utility Cart - 54 x 25 x 33", Black

Rounded edges won't damage walls. Lightweight and easy to maneuver.
  • Ergonomic handle design.
  • Convenient tray for parts and tools.
  • Built-in tool holster with tool/accessory hooks and cord wrap.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • 2 1/2" deep trays are 19 3/4" apart.
  • Non-marking 5" casters: 2 swivel, 2 rigid with brake.
  • Use with Service Cart Bins for extra storage.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2472BL 542533" 750 lbs. 2 53 $440 $415  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Total Height (Including Handle & Casters): 39 1/4"
  • Top Tray:
    • Outside with Handle: 54 1/4 x 24 7/8 x 9 1/4"
    • Inside: 46 x 24 1/2 x 2 1/2"
    • Inside Parts Tray: 4 x 19 x 2 3/4"
  • Bottom Tray:
    • Outside: 45 5/8 x 24 1/4 x 3 1/2"
    • Inside: 45 1/4 x 23 1/4 x 2"
MATERIAL:                                         
  • Cart: Polypropylene                                     
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)      
    • Hub: Polypropylene                                             
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 375 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
ACCESSORIES:
  • Utility Cart Drawer: H-2475-DRAW 
  • 3-Outlet Surge Protector: H-5941
REPLACEMENT CASTERS:
  • 5" Non-marking Rubber Kit (2 Swivel/2 Rigid with Brake): H-12066
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberSwivel with Brake:
H-4340SWTLB
H-4652SWB
Rigid: H-4340R
Kit: H-1495CASKIT*
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                                                    *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H137 x 64 x 84 cm54 x 25 x 33"
LOAD CAPACITY340 kg750 lbs.
WEIGHT24 kg53 lbs.
PARTS:
  • H-8756 Handle for Rubbermaid® Utility Carts - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:19:15 PM; USWEB7