Rubbermaid® Black Utility Cart with Pneumatic Wheels - 54 x 25 x 37"

Roll easily over rough, uneven surfaces.
  • Ergonomic handle design.
  • Convenient tray for parts and tools.
  • Built-in tool holster with tool/accessory hooks and cord wrap.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • 2 1/2" deep trays are 19 3/4" apart.
  • 8" pneumatic casters: 2 swivel, 2 rigid with brake.
  • Use with Service Cart Bins for extra storage.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2474 542537" 750 lbs. 2 77 $685 $665  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Dimensions in the chart include wheels.
  • Total Height (Including Handle & Wheels): 43" 
  • Top Tray:
    • Outside with Handle: 54 1/4 x 24 7/8 x 9 3/8"
    • Inside: 46 x 24 1/2 x 2 1/2"
    • Inside Parts Tray: 4 x 19 x 2 3/4"
  • Bottom Tray:
    • Outside: 45 5/8 x 24 1/4 x 3 1/2"
    • Inside: 45 1/4 x 23 3/4 x 2"
MATERIAL:
  • Cart: Polypropylene
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 375 lbs
USAGE:
  • Wheels have a maximum inflation level of 50 PSI.
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
ACCESSORIES:
  • Utility Cart Drawer: H-2475-DRAW 
  • 3-Outlet Surge Protector: H-5941
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberH-4652
Kit: H-2503CASKIT*
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" Pneumatic Kit (Gray)H-2505CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                                       *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H137 x 64 x 94 cm54 x 25 x 37"
LOAD CAPACITY340 kg750 lbs.
WEIGHT35 kg77 lbs.
PARTS:
  • H-2473CASKIT Pneumatic Caster Kit for Utility Carts - 8 x 2 5/16"
  • H-8756 Handle for Rubbermaid® Utility Carts - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:52:41 PM; USWEB25