Shelf Bin Organizer - 36 x 12 x 39"

Get organized! Bins offer easy access to small parts and accessories.
  • Maintenance free, powder-coated steel frame won't rust or corrode.
  • Shelves adjust in 1" increments.
  • Shelves hold Plastic, Clear Plastic, White Corrugated and Kraft Corrugated Bins.

    Shelf Bin Organizers
MODEL
NO.
RACK SIZE
W x D x H
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2510 361239" 6 57 $175 $170  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Sway Braces:
    • Side: 35 1/2"
    • Back: 39 5/8"
  • Photo: Shelves are shown 4 3/4" apart.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
CAPACITY:
  • Shelf (Evenly Distributed): 400 lbs
  • Total Unit: 1,900 lbs                 
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 30 x 99 cm36 x 12 x 39"
WEIGHT26 kg57 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 09:42:56 AM; USWEB31