Magnetic Porcelain Dry Erase Board - 3 x 2'

Writing glides on smoothly and wipes off easily.
  • Doubles as a dry erase board and magnetic bulletin board.
  • Porcelain surface lasts a lifetime. Won't stain, scratch or ghost. Aluminum frame.
  • 4 assorted markers, marker tray and mounting hardware included.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
SURFACE SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2566 Magnetic Porcelain 3 x 2' 14 $155 $145  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 36 1/4 x 24 1/8" (W x H)
  • Writing Surface: 34 x 21 3/4" (W x H)
  • Frame Width: 1 1/8"
  • Tray: 20 x 2 1/4" (W x D)
THICKNESS:
  • 0.235"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
FEATURES:
  • Can be hung horizontally or vertically.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 61 cm3 x 2'
WEIGHT6 kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 05:11:40 AM; USWEB33