Heavy Duty Steel Dumping Hopper - 3 Cubic Yard

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • 6,000 lb. capacity.
  • Optional Steel Casters and Lids available.

    Dumping Hopper
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2642 Heavy
Duty
Concrete, Metal 3 6,000 698251" 28" W 991 $3,270 $3,205  ADD
DROP SHIPS IN 3 DAYS FROM IN
DIMENSIONS:
  • Overall (Actual): 68 5/8 x 81 3/4 x 51 13/16" (L x W x H)
  • Inside:
    • Height: 41 3/4"
    • Length at Opening: 64 1/4"
  • Bottom (Inside): 77 15/16 x 20 13/16" (W x L)
  • Front/Dumping Chute: 77 15/16 x 51 1/8" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain (Length):
    • Overall: 36"
    • Usable: 28"
  • Steel Cable: 4' 6"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Body: 8 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -20° to 135° F
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 68° dumping angle
CAPACITY:
  • 3 Cubic Yards=
    • 605 gallons
    • 81 Cubic feet
    • 65.1 Bushels
USAGE:
  • Hopper does not have a bumper release.
    • Bumper kit available separately to make hopper self-dumping (H-5269).
  • Not leakproof.
LEAD TIME:
  • Orders larger than 2 units have extended lead times.
COMPATIBLE CASTERS: (Hardware not included.)
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" RubberH-3327
10" PneumaticH-3329
                                                            *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
VOLUME2.3 cu. M3 cu. yd.
CAPACITY2,722 kg6,000 lbs.
OVERALL DIM L x W x H175 x 208 x 130 cm69 x 82 x 51"
FORK POCKET CENTERS71 cm W28" W
WEIGHT450 kg991 lbs.
ACCESSORIES:
  • H-5269 Bumper Plate Kit for Dumping Hoppers
PARTS:
  • H-2109-D200 Release Lever Assembly Kit for Steel Dumping Hoppers - 2, 3, 4 and 5 Cubic Yard
  • H-2109-SPRPN Spring Pin for Dumping Hoppers - 2"
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5265 Cotter Pin for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/10/2025 03:21:27 AM; USWEB11