Scratch Resistant Vinyl Strip Door Kit - 12 x 12'

Ribbed to reduce scratches and wear in high traffic locations. Keeps out dust and noise.
  • Heavy duty. PVC vinyl stays clear 20% longer.
  • Maintains air temp for lower HVAC bills.
  • Includes 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-2819 12 x 12' 12" .120" 67% $1,020  ADD
SHIPS VIA MOTOR FREIGHT
INCLUDES:
  • (16) Ribbed, Clear strips
  • (2) Smooth, Orange safety strips
  • Mounting Components:
    • (72) 1/4" Nuts
    • (12) Retaining bars
    • (4) 3' x 2 1/2" (W x H) Mounting brackets
      • Wall mounting hardware (screws & anchors) are not included.
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H366 x 366 cm12 x 12'
STRIP WIDTH30 cm12"
STRIP THICKNESS3 mm.120"
PARTS:
  • H-2821 Scratch Resistant Replacement Roll - 12" x 150'
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-6311 Scratch Resistant Replacement Strips - 12" x 12'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 03:21:10 AM; USWEB9