Uline Industrial Pallet Truck - 48 x 27", Yellow

Let your personal pallet truck stand out.
  • Reinforced frame and bulkhead.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane steering wheels. 3" polyurethane fork wheels.
  • 210° steering arc.
  • View video.

    Pallet Truck
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
COLOR LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2900 Standard 48 x 27" Yellow 5,500 lbs. 165 $405 each  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 63 x 48.4" (L x H)
  • Forks:
    • Width: 6 3/8"
    • Thickness: 1 7/8"
    • Distance Between Forks (Inside): 14 3/8"
TEMPERATURE: 
  • -4° to 113° F 
  • Hydraulic fluid may not function properly below 23° F.
FEATURES:
  • Non-marking wheels
  • Internal oil reservoir
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
REPLACEMENT WHEELS:
  • 7" Polyurethane Steering Wheel: H-5384
  • 3" Polyurethane Fork Wheel: H-5599
COMPATIBLE WHEELS:                         
  • 7" Nylon Steering Wheel: H-2186-310                                  
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W122 x 69 cm48 x 27"
LOAD CAPACITY2,495 kg5,500 lbs.
WEIGHT75 kg165 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-5384 Polyurethane Steering Wheel for Uline Industrial Pallet Trucks - 7 x 2"
  • H-5599 Polyurethane Fork Wheel for Uline Pallet Trucks - 3 x 3 3/4"
  • H-2900-302 Handle Spring for Uline Pallet Trucks
  • H-2708-110B Handle Assembly for Uline Industrial Pallet Trucks
  • H-2708-AC102 Chain Assembly for Uline Industrial Pallet Trucks
  • H-2708-AC322 Pump Assembly for Uline Pallet Trucks
  • H-2708-AC235 Shaft for Uline Pallet Trucks - 5 11/64"
Additional Parts:
  • H-2185-DR Dust Ring for Uline Pallet Trucks - 1"
  • H-2185-PP Pump Piston for Uline Pallet Trucks
  • H-2185-SEAL Y-Ring for Uline Stainless Steel Pallet Truck - 1"
  • H-2186-103 Adjusting Bolt for Uline Pallet Trucks
  • H-2186-111 Stop Rubber for Uline Pallet Trucks
  • H-2186-217ZS Intermediate Roller for Uline Pallet Trucks
  • H-2186-218 Extending Roller for Uline Pallet Trucks
  • H-2186-237 Grease Cup for Uline Pallet Trucks
  • H-2186-314 Hydraulic Pump Retaining Ring for Uline Pallet Trucks - 2 11/64"
  • H-2186-315 Steering Bearing for Uline Pallet Trucks - 56.26 x 77.89 x 17.77mm
  • H-2186-337 Bearing Cover for Uline Pallet Trucks
  • H-2708-104 Adjusting Nut for Uline Pallet Trucks
  • H-2708-109A Pressure Roller Bushing for Uline Pallet Trucks - 19/32 x 21/32"
  • H-2708-112 Elastic Pin for Uline Pallet Trucks - 1 1/8"
  • H-2708-21248 Pushing Rod for Uline Pallet Trucks
  • H-2708-317 Lever Plate Nut for Uline Pallet Trucks
  • H-2708-318 Lever Set Bolt for Uline Pallet Trucks
  • H-2708-AC101 Release Rod for Uline Pallet Trucks
  • H-2708-AC105 Handle Axle for Uline Pallet Trucks
  • H-2708-AC106 Spring Pin for Uline Pallet Trucks - 1 1/3"
  • H-2708-AC107 Handle Shaft Bushing for Uline Pallet Trucks - 47/64 x 39/64"
  • H-2708-AC108 Handle Roller Pin for Uline Pallet Trucks - 2 3/8"
  • H-2708-AC109 Handle Pressure Roller for Uline Pallet Trucks
  • H-2708-AC116 Elastic Pin for Uline Pallet Trucks - 33/64"
  • H-2708-AC117 Control Lever for Uline Pallet Trucks
  • H-2708-AC118 Roller for Uline Pallet Trucks
  • H-2708-AC121 Pull Board for Uline Pallet Trucks
  • H-2708-AC122 Flat Head Pin for Uline Pallet Trucks - 29/64"
  • H-2708-AC208 Joint Retaining Ring for Uline Pallet Trucks
  • H-2708-AC209 Straight Tappet Joint for Uline Pallet Trucks
  • H-2708-AC211 Tappet Nut for Uline Pallet Trucks
  • H-2708-AC225 Load Wheel Washer for Uline Pallet Trucks - 1"
  • H-2708-AC230 Spring Pin for Uline Pallet Trucks - 1 1/4"
  • H-2708-AC231 Bolt for Uline Pallet Trucks - 2 5/8"
  • H-2708-AC232 Entry Roller for Uline Pallet Trucks
  • H-2708-AC233 Entry Roller Locking Nut for Uline Pallet Trucks
  • H-2708-AC306 Steering Wheel Dust Cover for Uline Industrial Pallet Trucks
  • H-2708-AC307 Steering Wheel Lock Ring for Uline Pallet Trucks
  • H-2708-AC308 Steering Wheel Washer for Uline Pallet Trucks -1"
  • H-2708-AC321 Valve Cartridge for Uline Pallet Trucks
  • H-2900-113 Blade Spring for Uline Industrial Pallet Trucks
  • H-2900-114 Handle Spring for Uline Industrial Pallet Trucks
  • H-2900-115 Elastic Handle Pin for Uline Pallet Trucks - 1 3/16"
  • H-2900-19 Roller Shaft for Uline Pallet Trucks - 6 3/8"
  • H-2900-213 Frame Retaining Ring for Uline Pallet Trucks
  • H-2900-216 Load Wheel Shaft for Uline Pallet Trucks - 4 5/32"
  • H-2900-219 Tappet Shaft Elastic Pin for Uline Pallet Trucks - 1 17/64"
  • H-2900-222 Roller Frame for Uline Pallet Trucks
  • H-2900-301 Spring Cap for Uline Pallet Trucks
  • H-2900-325 Seal for Uline Pallet Trucks
  • H-2900-326 O-Ring for Uline Pallet Trucks - 1 3/8"
  • H-2900-327 Dust Ring for Uline Pallet Trucks -1 43/64"
  • H-2900-328 Piston Rod for Uline Pallet Trucks - 10 15/16
  • H-2900-329 Steel Ball for Uline Pallet Trucks - 23/32"
  • H-2900-331 O-Ring for Uline Pallet Trucks - 9/16"
  • H-2900-LEVER Lever Plate for Uline Industrial and Uline Quick-Lift Pallet Trucks
  • H-4121-RKARM Rocker Arm for Uline Industrial and Quick-Lift Pallet Trucks
  • H-4197 Pump Seal Kit for Uline Industrial Pallet Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:44:56 PM; USWEB13