Multi-Directional Pallet Truck

Forward, backward and sideways movement. Easiest transport.
  • Side-rolling wheels engage when load is raised to 7 1/4" high.
  • 3-position hand control – Raise, lower, neutral.
  • 3" lowered and 8 1/2" raised height.
  • 7" polyurethane steering wheels.
  • 210° steering arc.

    Multi-Directional Pallet Truck
MODEL
NO.
FORK SIZE
L x W
STANDARD LOAD
CAPACITY
LATERAL LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3029 48 x 27" 5,500 lbs. 3,300 lbs. 160 $595 $565  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 63 x 48" (L x H)
  • Forks:
    • Width: 6 1/4"
    • Thickness: 1 3/4"
    • Distance Between Forks (Inside): 14 1/2"
  • Fork Wheels (Diameter):
    • Forward & Backward: 3"
    • Sideways: 2 1/2"
FEATURES:
  • Strokes to Max Height: 12
  • Strokes to Engage Sideways Wheels: 9
  • Non-marking wheels.
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W122 x 69 cm48 x 27"
STANDARD LOAD CAPACITY2,494 kg5,500 lbs.
LATERAL LOAD CAPACITY1,497 kg3,300 lbs.
WEIGHT73 kg160 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-12054 Polyurethane Steering Wheel Kit for Uline Pallet Trucks - 7 x 2"
  • H-1043-SHC Handle Assembly for Uline Pallet Trucks
  • H-1043-B9 Wheel Bearing for Uline Pallet Trucks - 20 x 47 x 14mm
  • H-1483-B29 Shaft for Uline Pallet Trucks - 4 13/16"
  • H-5631 Spring Pins for Uline Pallet Trucks - 1 3/8"
  • H-1043-B8 Polyurethane Steering Wheel for Uline Pallet Trucks - 7 x 2"
  • H-1043-BWS Big Wheel Shaft for Uline Pallet Trucks - 6 5/8"
Additional Parts:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:00:52 PM; USWEB33