Uline High Performance Glue Gun - 58", 450 Watt

Lay down fast, precise beads of hot glue for sealing and assembly.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS TEMPERATURE
RANGE
OUTPUT
LBS./HOUR
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-3129 5/8" High Performance 450 280-450°F 9-11 $161 $150 $140  ADD
DIMENSIONS:
  • Overall: 12 1/2 x 3 x 9" (L x W x H)
  • Nozzle Tip (Opening Diameter): 3mm
  • Cord (Length): 7 1/2'
FEATURES:
  • ON/OFF switch.
WEIGHT:
  • 2.09 lbs
INCLUDES:
  • Extra nozzle
  • Extra screwdriver
SPECIFICATIONS:
  • 120 V
  • UL Listed
PARTS:
SPECIFICATIONSMETRICIMPERIAL
USES STICKS16 mm5/8"
TEMP. RANGE138-232°C280-450°F
OUTPUT4-5 kg/hr9-11 lbs./hr.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:27 PM; USWEB10