Pneumatic Caster - Swivel with Brake, 8 x 2 12", Black

FOR PLATFORM TRUCKS AND UTILITY CARTS

Big, shock-absorbing wheels provide a quiet, cushioned ride.
  • Precision ball bearings for smooth, effortless rolling.
  • Tough 4-ply rubber resists wear and punctures.
  • Bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) COLOR STYLE IN STOCK
SHIPS TODAY
2 4+
H-3328BL-SWB Swivel with Brake 310 8 x 1/2" 1/2" H-2505 $59 $56  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.23"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
  • Hub: Steel
SPECIFICATIONS:
  • Max Inflation: 50 PSI
MOUNTING HARDWARE:
  • Not included
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
CAPACITY141 kg310 lbs.
SIZE DIAM x W203 mm x 64 mm8 x 2 1/2"
OVERALL HEIGHT24 cm9 1/2"
PARTS:
  • H-4049 Inner Tube for Uline Hand Truck Wheels - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:32:51 AM; USWEB31