Straight Arm Clothes Rack - 4 Way

Display your merchandise on these easy-to-shop racks.
  • Used for heavier coats and sweatshirts.
MODEL
NO.
DESCRIPTION HEIGHT ARM
LENGTH
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3331 4 Way 48-72" 16" 175 lbs. 31 $91 $83  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall (Width): 41.7"
  • Square Tubing:
    • Arms: 0.85" (17 gauge)
    • Uprights: 1" 
MATERIAL:
  • Chrome-plated steel
USAGE: 
  • Arms independently adjust in 3" increments in height from 48 - 72".
HARDWARE: 
  • Bolts are attached to the frame. (Not bagged)
SPECIFICATIONSMETRICIMPERIAL
HEIGHT122 - 183 cm48-72"
ARM LENGTH41 cm16"
CAPACITY79 kg175 lbs.
WEIGHT14 kg31 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:12:47 PM; USWEB10