Pneumatic Caster for Platform Trucks - 8", Rigid

  • Shock-absorbing wheels provide a cushioned ride to keep items secure.
  • 4-ply rubber resists wear and punctures over rough surfaces.
  • Replaces the pneumatic rigid casters on H-3373 and H-3374 Aluminum Platform Trucks.
Casters
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3614 Rigid 300 8 x 1/2" 7/8" $32  ADD
Ships from Uline IL
DIMENSIONS:
  • Slotted Bolt Hole Spacing: 2 5/8 x 3 5/8 to 3 x 3"
  • Plate: 4 x 4 1/2"
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.23"
MATERIAL:
  • Hub: Steel
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Bearing Type: Precision ball
SPECIFICATIONS:
  • Max Inflation: 30 PSI
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4049 Inner Tube for Uline Hand Truck Wheels - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:52:31 PM; USWEB25