Rack Protector for 4 14" Wide Post - Steel, 18" Height

Prevent rack and shelving damage from forklifts and pallet trucks.
  • Heavy-duty protection. Sturdy 1/4" thick steel uprights welded to 7" deep base plates.
  • Concrete installation kit sold separately.
MODEL
NO.
DESCRIPTION FITS POST
SIZE
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6 12 24+
H-3721 Steel 1/4" Wide 18" 15 $41 $40 $39 $37  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Opening Width: 4 3/8"
  • Mounting Holes: 5/8"
THICKNESS:
  • 3 gauge
SPECIFICATIONSMETRICIMPERIAL
FITS POST SIZE108 mm Wide4 1/4" Wide
HEIGHT46 cm18"
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 05:21:32 PM; USWEB13