Slant Arm Clothes Rack - 4-Way

Waterfall design provides maximum merchandise visibility.
  • 8 ball stops per arm.
  • Levelers included.
MODEL
NO.
DESCRIPTION HEIGHT ARM
LENGTH
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3787 4 Way Slant Arm 48-72" 18" 175 lbs. 28 $100 $92  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Square Tubing:
    • Arms: 0.85" (17 gauge)
    • Uprights: 1"
MATERIAL:
  • Chrome-plated steel
USAGE: 
  • Arms independently adjust in 3" increments in height from 48 - 72".
SHIPPING:
  • Ships flat. Assembly required.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT122 - 183 cm48-72"
ARM LENGTH46 cm18"
CAPACITY79 kg175 lbs.
WEIGHT13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:12:40 PM; USWEB10