Best® Gravity Conveyor - 24" x 36'

Flexible, portable, go-anywhere conveyor for loading and unloading trucks or moving product.
  • Recommended for packing, shipping/receiving and temporary assembly lines.
  • Optimize floor space - Compacts for storage.
  • Free-spinning steel skate wheels move products easily.
  • Load capacity - 250 lbs. per linear foot.
  • 5" swivel casters. Lockable end casters.
MODEL
NO.
OVERALL
WIDTH
ADJUSTABLE
LENGTH
ADJUSTABLE
HEIGHT
LEG SETS
PER UNIT
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3859 24" 9 - 36' 28 1/2 - 41 1/2" 11 757 $4,450  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Skate Wheels: 1 15/16"
  • Bend Radius:
    • Minimum: 8.27"
    • Recommended: 20"
MATERIAL:
  • Body: Steel
  • Skate Wheels: Zinc-plated steel
  • Side Slats: Aluminum
FEATURES:
  • Self-tracking design allows cartons to follow twists & turns of the conveyor path.
INCLUDES:
  • Package stop
  • Leg/axle connecting brackets
CONSTRUCTION:
  • 9 skate wheels per axle.
  • 5" spacing between axles.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH61 cm24"
ADJUSTABLE LENGTH274 cm - 11 M9 - 36'
ADJUSTABLE HEIGHT72 - 105 cm28 1/2 - 41 1/2"
WEIGHT343 kg757 lbs.
PARTS:
  • H-1396-AKNOB Adjustment Knob for Expandable/Gravity Conveyors
  • H-1396-CASTB Leg with Caster for Best® Expandable/Portable Conveyors
  • H-1396-NUT Heavy Jam Nut for Expandable Gravity Conveyors - 5/16"
  • H-1396-WSHR Flat Washer for Expandable Gravity Conveyors - 5/16"
  • H-1397-60286 Side Bar for Best® Expandable/Portable Conveyors
  • H-1397-AXLE Axle for Best® Expandable/Portable Conveyors
  • H-1397-NUT Shoulder Nut for Best® Gravity Conveyors
  • H-1397CAPNUT Capnut for Best® Expandable/Portable Conveyors
  • H-8890 Bolt for Expandable Gravity Conveyors - 5/16 x 7/8"
  • H-8891 Nylon Jam Nut for Expandable Gravity Conveyors
  • H-8892 Nylatron Washer for Expandable Gravity Conveyors
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:39:27 PM; USWEB30