ESD Fabric Work Stool

Static control seating won't shock you.
  • Brass drag chain acts as ground.
  • Adjustable seat, backrest and footring.
  • High-density foam with blue conductive cloth.
  • Protection up to 109 ohms.
  • Includes five 2" ESD glides.
  • Optional Casters provide mobility. Sold separately.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3972 Fabric 18 x 17" 300 22-32" 30 $435 $420  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 18 1/2  x 17 x 2 3/4" (W x D x Thick)
  • Back:
    • 16 x 10 x 2 1/2" (W x H x Thick)
    • Vertical Adjustment Range: 2 1/4"
    • Horizontal Adjustment Range: 2"
  • Footring:
    • Diameter: 18" 
    • Adjusts from approximately 3" to 12" above the base.
  • Seat Height with Optional Casters: 24 1/2 - 34 1/2"
  • Chain Length: 9 1/2"
MATERIAL:
  • Footring: Chrome-plated
  • Back: Acrylic plastic
  • Seat:
    • Polyolefin: 94%
    • Nylon: 4%
    • Carbon: 2%
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
  • Does not have a tilt function.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning:
    • Spot clean upholstery using a general purpose ESD Safe Cleaner.
    • Always test cleaner in an inconspicuous area to assure colorfastness of treatment.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 43 cm18 x 17"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT56-81 cm22-32"
WEIGHT14 kg30 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/03/2025 07:42:20 PM; USWEB13