Closed Deck Export Pallet - 48 x 40"

Smooth, solid top won't scratch, gouge or indent cases of product.
  • Closed deck adds strength and rigidity. Ideal for one-way shipping.
  • Stack up to 48 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • 4-way forklift access and 9-legged support.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 20+
H-4061 48 x 40" 7,000 lbs. 2,250 lbs. 24 lbs. $37 $36 $35  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5 1/2"
  • Additional dimensions in the Instructions.
MATERIAL:
  • Recycled Polypropylene Mix
TEMPERATURE:
  • 30° - 120° F
COMPATIBILITY:
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
STYLE:
  • Drain holes in feet.
USAGE:
  • If pallet becomes wet a gel substance may form.
    • To remove, scrub or power wash with a salt solution.
SPECIFICATIONS:
  • Not FDA Compliant.
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY3,175 kg7,000 lbs.
FORK WEIGHT CAPACITY1,020 kg2,250 lbs.
SHIPPING WEIGHT11 kg24 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:58:04 AM; USWEB27