Deluxe Mesh Task Chair

Perfect blend of comfort and support.
  • 5" thick seat with contoured mesh back.
  • Synchro-tilt with adjustable tension.
  • Padded, adjustable armrests.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4114 Mesh 21 x 21" 275 18-22" 48 $235 $225  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 25 x 26 x 42" (W x D x H)
  • Back: 18 x 22" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 24 3/8"
    • Highest Setting: 27 1/4"
  • Base (Diameter): 28"
  • Casters: 1 1/2 x 2" (W x Diam)
MATERIAL:
  • Seat: Mesh upholstered fabric
  • Back: 100% Polyester Mesh screen
  • Armrests: Polypropylene with polyurethane padding
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Synchro-tilt
    • Tilt tension
    • Armrest height
  • Class 3 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 53 cm21 x 21"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT22 kg48 lbs.
ACCESSORIES:
  • H-4832 Glides for Office Chairs and Work Stools
PARTS:
  • H-1375WH Casters for Office Chairs and Work Stools - Set of 5
  • H-4114-GAS Gas Lift for Deluxe Mesh Task Chair
  • H-4114-LARM Left Armrest for Deluxe Mesh Task Chair
  • H-4114-RARM Right Armrest for Deluxe Mesh Task Chair
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 03:22:09 PM; USWEB6