Wheel Riser Ramp - 12 x 24 x 72"

Safely raise trailers to dock height for easy loading and unloading.
  • Diamond plate, nonslip surface.
  • Heavy-duty welded aluminum.
  • 15,000 lb. capacity per ramp.
  • Designed to comply with OSHA requirements.

    Wheel Riser Ramps
MODEL
NO.
OVERALL SIZE
H x W x L
RECOMMENDED
USE
LEVEL
LENGTH
WT.
(LBS.)
PRICE PER RAMP IN STOCK
SHIPS TODAY
1 4+
H-4192 122472" Semi-Trailers
with Dual Wheels
36" 133 $1,230 $1,195  ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • Compatible with 20" super single wheels.
CAPACITY:
  • 30,000 lbs per pair
SPECIFICATIONS:
  • Designed to comply with OSHA requirements for a 10% maximum grade of ascending or descending loaded fork trucks.
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE H x W x L30 x 61 x 183 cm12 x 24 x 72"
LEVEL LENGTH91 cm36"
WEIGHT60 kg133 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 09:41:54 PM; USWEB5