Polyurethane Caster for Uline Side Panel Platform Trucks

  • Add a locking caster to Uline Side Panel Platform Trucks and Work Height Platform Trucks.
  • 5" polyurethane wheel is non-marking.


Casters
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4232 Swivel w/Brake 750 5 x 2" $69  ADD
DIMENSIONS:
  • Overall Height: 6 3/8"
  • Bolt Hole Diameter: 7/16"
  • Plate: 3 7/8 x 4 1/2" (W x L)
THICKNESS:
  • Plate: 3/16"
MATERIAL:
  • Frame: Polished steel
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 60 D
COLOR:
  • Blue
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:12:40 PM; USWEB10