Gridwall Gondola Base - 24 x 48", Chrome

Add 4 Gridwall Panels and Connector Clips for H-unit style fixture. Sold separately.
  • Base comes with leveler feet and 4 swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4282C Gondola Base 24 x 48" 1 14 $58 $55 $50  ADD
CAPACITY: 
  • 286 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 122 cm24 x 48"
WEIGHT/CARTON6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:12:08 PM; USWEB32