Master Lock® Steel Padlock - Keyed Different, 5 34" Shackle

Industrial grade for self-storage units and tool sheds.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • Indoor/outdoor.
  • 5 3/4" shackle - Extra length fits long-handle hasps and larger chains.
  • Each lock has its own specific key.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-4476 Keyed – Different 3/4" 3/4" $18 $17  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 1 3/4"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 1LN
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT15 cm5 3/4"
INSIDE SHACKLE WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 05:51:10 AM; USWEB33