Rigid/Swivel Casters for 24" Wire Cart - Set of 4

5" polyurethane stem casters add mobility to your wire cart.
  • Rigid casters allow for easier steering over long distances.
  • Non-marking casters add 6" to height.
  • Rigid tie bar and set of 4 casters: 2 lockable swivel, 2 rigid.
  • For use with Uline Wire Carts and Wire Shelving.
Sold in sets of 4
MODEL
NO.
DESCRIPTION USE WITH
WIRE CART
CAP./SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-4562 2 Rigid,
2 Swivel w/Brake
24" Deep 1,000 5 x 1/4" 12 $75 $72  ADD
MATERIAL:
  • Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Non-marking
  • Stem Type: Friction Ring
  • Swivel Bearing Type: Sealed Ball
  • Wheel Hardness: 93
  • Wheels have thread guards.
CAPACITY:
  • 250 lbs per caster
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
USE WITH WIRE CART61 cm Deep24" Deep
CAPACITY / SET454 kg1,000 lbs.
SIZE DIAMETER x W13 cm x 3 cm5 x 1 1/4"
WEIGHT5 kg12 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:11:40 PM; USWEB25