Slatwall Aluminum Inserts - 8', Silver

Put the finishing touches on your slatwall display.
  • Double slatwall weight capacity.
  • Easy installation. Simply slide into channel from side of panel.
  • Compatible with 4 x 8' Uline Slatwall Panels only.
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2+
H-4773 Silver 8' 16 25 $260 $250 pack(s) ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • Fits Uline slatwall panels only.
  • Not compatible with H-3760 H-Unit Slatwall Gondola Display.
USAGE:
  • Install prior to mounting panel.
  • Increases holding strength by 2.5 times, if mounting screws are drilled through the insert & slatwall board.
SPECIFICATIONSMETRICIMPERIAL
SIZE2 M8'
WEIGHT/PACK11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:35:27 PM; USWEB5