Packing Table Locking Drawer - 25 x 22 x 6"

Customize your packing tables and workstations.
  • Mounts to underside of workbench.
  • Includes mounting hardware.
  • Cam lock with 2 keys.
  • Use with packing tables and workstations 30" wide and greater.

    Packing Table Drawer
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4833 Packing Table Drawer 25226" 28 $130  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Drawer:
    • Outside (Actual): 24 1/2 x 24 3/16 x 6"
    • Inside: 22 7/8 x 21 7/8 x 3 3/4"
  • Outside (Including Housing): 25 x 24 1/2 x 6"
  • Steel Tops Only (Spacing for Mounting Brackets): 22 1/2" apart
MATERIAL:
  • Outside: Powder coated steel
COMPATIBILITY:
  • Compatible with:
    • Industrial Packing Tables
    • Jumbo Packing Tables
    • Deluxe Workstations
  • Not Compatible with:
    • 24" wide Packing Tables
    • Heavy-Duty Packing Tables
FEATURES:  
  • Roller Guides: Ball bearings  
  • Drawers can mount side by side. 
CAPACITY:
  • 70 lbs
INCLUDES:
  • Cam lock with 2 keys (Keyed different)
MOUNTING HARDWARE:
  • Includes:
    • (8) Bolts for Steel tops
    • (8) Screws for Wood/Laminate tops
  • Mounting channels are included with Steel Packing Tables, not the drawer.
    • Mounting channels not required for:
      • Composite
      • Maple
      • Laminate
      • ESD
      • Stainless Steel tops (Screws only)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H64 x 56 x 15 cm25 x 22 x 6"
WEIGHT13 kg28 lbs.
PARTS:
  • H-1138-TSUPQ Mounting Channel for 36” Wide Steel Packing Tables and Steel Deluxe Workstations
  • H-1222-HRDWR Hardware for Packing Tables
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 04:01:45 PM; USWEB31