Dolly for 30 and 45 Gallon Flammable Storage Cabinets

Move 30 and 45 gallon cabinets with ease.
  • Sturdy steel frame. 4 locking swivel casters.

Compatible Flammable Storage Cabinets:
MODEL
NO.
FITS CABINET
W X D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4837 43 x 18" 1,000 32 $105 $100  ADD
DIMENSIONS:
  • Inside: 43 3/8 x 18 3/8"
  • Outside: 43 11/16 x 18 11/16"
  • Lip: 1 5/16"
  • Adds 5 3/16" to cabinet height.
COMPATIBILITY:
REPLACEMENT CASTERS:
  •  4" Nylon, Swivel with Brake: H-4005
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W X D109 x 46 cm43 x 18"
CAPACITY454 kg1,000 lbs.
WEIGHT15 kg32 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 02:00:15 PM; USWEB13