Hanging Utility Basket - Chrome

Attach to shelving or carts for added storage.
  • Easily hooks to shelf. No hardware required.
  • Holds small, loose items that may roll off shelves.
  • Chrome finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4841C Hanging Basket 19118" 50 $28 $26  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
DIMENSIONS:
  • Outside:
    • Top (Actual):  18 3/4 x 11 1/4 x 7 1/2"
    • Bottom:  17 3/8 x 9 7/8 x 7 1/2"
  • Inside: 
    • Top: 18 1/8 x 10 5/8 x 7 1/4"
    • Bottom:  17 x 9 1/2 x 7 1/4"
COMPATIBILITY:
  • Compatible with all Wire Shelving shelf sizes.
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H48 x 28 x 20 cm19 x 11 x 8"
CAPACITY23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 04:36:34 AM; USWEB9