End of Rack Protector - Left Side

Low profile, high protection. Prevents forklift damage to side and front of rack ends.
  • Extra heavy-duty, 3/8" all-welded steel.
  • 8" high corners.
  • Anchor bolts included.
  • Powder-coated OSHA yellow for high visibility.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x D x H
FITS POST
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4906 Left Side 4635" 1/4" Wide 53 $160 $150  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall: 50 x 8 x 8"
  • Mounting Holes: 3/4"
  • End Plates: 8 x 8" (H x D)
INCLUDES:
  • (4) Anchor Bolts: 3/4 x 5 1/2"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x D x H117 x 8 x 13 cm46 x 3 x 5"
FITS POST SIZE108 mm Wide4 1/4" Wide
WEIGHT24 kg53 lbs.
PARTS:
  • H-2121 Concrete Installation Kit for Safety Guards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:59:59 PM; USWEB26