High Tensile Steel Strapping Sealer - 34"

FOR HIGH TENSILE STEEL STRAPPING

High tensile tools are recommended for .023 to .031 tensile or thicker steel strapping.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-531 Sealer 3/4" .023 - .031 5 $200 $190  ADD
DIMENSIONS:
  • Handle Length: 18 1/2"
FEATURES:
  • Double notch sealer.
  • Tool crimps the sides of the seal.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 mm3/4"
FITS TENSILE0.6 - 0.8 mm.023 - .031
WEIGHT EACH2.2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:29:06 AM; USWEB33