Uline Industrial Poly Strapping Tensioner

Tightens strapping to desired tension. Cuts it when the job is complete.
  • Applies maximum tension instantly with little effort.
  • Recommended for polypropylene strapping.
MODEL
NO.
DESCRIPTION FITS COIL
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-540 Industrial 1/2, 5/8" 3 lbs. $68 $66  ADD
DIMENSIONS:
  • Handle Length: 9"
MATERIAL:
  • Alloy Aluminum
COMPATIBILITY:
  • Maximum Strapping Thickness: .031
  • Can be used with polyester strapping, but not recommended.
  • Not intended for steel strapping.
PARTS:
  • Cutter cannot be sharpened.
    • Replace with H-540-40 Cutting Set.
SPECIFICATIONSMETRICIMPERIAL
FITS COIL WIDTHS13 mm1/2, 5/8"
SHIPPING WEIGHT1.4 kg3 lbs.
PARTS:
  • H-540-041 Tensioner Screw for Uline Industrial Poly Strapping Tensioner
  • H-540-17 Gripper Spring for Uline Industrial Poly Strapping Tensioner
  • H-540-18 Gripper Plate for Uline Industrial Poly Strapping Tensioner
  • H-540-19 Gripper Screw for Uline Industrial Poly Strapping Tensioner
  • H-540-24 Releasing Lever Roller for Uline Poly Strapping Tensioners
  • H-540-28 Main Spring for Uline Strapping Tensioners
  • H-540-40 Cutting Set for Uline Industrial Poly Strapping Tensioner
  • H-540-53 Nose Hook for Strapping Tensioners
  • H-572-25 Releasing Lever Shaft for Uline Polyester Strapping Tensioners
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 11:51:17 AM; USWEB10