Semi-Electric Straddle Stacker - 137" Lift

MANUAL PUSH/POWERED LIFT

Goes where forklifts can't. Use in small warehouses and loading docks.
  • Manually push stacker into position. Use motor to raise and lower forks.
  • 24” load center accommodates pallets up to 48".
  • Legs adjust from 36 1/2” to 48 1/2” to fit most pallets.
  • 2 hours service per charge. 12-volt, 150 Ah rechargeable battery with built-in charger.
  • 7” polyurethane rear swivel casters.
    5” polyurethane front rigid casters.
  • 180° steering arc.
  • 58" turning radius.
  • View video.
MODEL
NO.
OVERALL SIZE
L x W x H
FORK SIZE
L x W
LOAD
CAPACITY
FORK HEIGHT WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
LOWERED RAISED
H-5440 6744-5590-160" 42 x 9-28" 2,200 lbs. 1/8" 137" 7" / 5" 1,125 $4,555  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT- SPECIAL HANDLING:
  • Delivery: Will not fit on standard liftgate.
    • Must be removed from shipping carrier with a forklift or other suitable lifting device.
  • Packaging: Ships on a pallet.
    • Due to weight and size, must be removed from pallet with a forklift or other suitable lifting device (not a pallet truck).
    • Overall Shipping Dimensions: 97 x 55" (H x W)
WARRANTY:
  • UP TO 1 YEAR:
    • Repair: Parts and labor covered. (Excludes battery & wheels)
    • 90 day warranty on battery and wheels.
  • 1 YEAR PLUS: 
    • Repair: Customer responsible for charges.
DIMENSIONS:
  • Overall: 66 1/2 x 43 3/4 - 54 3/4 x 89 1/2" (L x W x H)
  • Recommended aisle width for use with 48 x 40" pallets is at least 93".
  • Forks:
    • Width: 4"
    • Adjustable Width:
      • Inside: 1/2 - 20"
      • Outside: 8 1/2 - 28"
      • Thickness: 1.2"
  • Straddle Legs:
    • Height:
      • Top of Leg to Ground: 5 5/8"
      • Bottom of Leg to Ground: 1 1/4"
    • Adjustable Width (3" increments):
      • Inside: 36 1/2 - 48 1/2"
      • Outside: 43 3/4 - 54 3/4"
  • Mast Height (Tallest Point when in Use):
    • Lowered: 91 1/2"
    • Raised: 160"
TEMPERATURE:
  • Operating: 40° - 105° F
FEATURES:
  • Mast: Two-stage
    • Free Lift: 0"
      • Vertical distance the forks can be raised before the mast begins to telescope.
CAPACITY:
  • Dependent on height and distance from the mast.
    • 23.6" Load Center:
      • Up to 98.4" Height: 2,200 lbs
      • 118.1" Height: 1,980 lbs
      • 137.8" Height: 1,760 lbs
    • 27.6" Load Center:
      • Up to 63" Height: 2,200 lbs
      • 98.4" Height: 1,980 lbs
      • 118.1" Height: 1,760 lbs
      • 137.8" Height: 1,320 lbs
USAGE:
  • Not for use with fork extensions.
  • Forks only move up and down, not forward and backward.
  • Not intended to be used on inclines.
  • Charging:
    • Time to Fully Charge Battery: 8 - 12 hrs
    • Fully charged battery shows one bar furthest to the right.
      • As battery drains the bar will move further to the left.
    • Plugs into standard 120 V outlet.
    • Charge at least once a month if not in use to prevent battery from dying.
  • Difficulty Moving:
    • Before use, loosen 4 bolts on each leg and move unit back and forth to make sure legs are level. Then tighten bolts.
    • Maneuvers best with lighter loads. Heavy loads require extra force to move.
SPECIFICATIONS:
  • Charger (Max Draw): 3 amps (Decreases as battery charges)
  • Not explosion proof.
  • CE Certified
PARTS:
  • Replacement Battery: H-11591
    • H-11591 does not work with H-2651 & H-2652 discontinued Straddle Stackers.
      • For H-2651 & H-2652: H-2652-BATT
    • Non-returnable unless hazmat certified.
      • Uline Custom Department must approve return.
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H170 x 112-140 x 229-406 cm67 x 44-55 x 90-160"
FORK SIZE L x W107 x 23 - 71 cm42 x 9-28"
LOAD CAPACITY998 kg2,200 lbs.
HEIGHT LOWERED54 mm2 1/8"
HEIGHT RAISED348 cm137"
WHEEL DIAMETER178 mm/127 mm7"/5"
WEIGHT510 kg1,125 lbs.
PARTS:
Frequently Purchased:
  • H-2651-26003 Lock Ring for Uline Straddle Stackers
  • H-2652-37024 Load Roller for Straddle Stacker Leg
  • H-2651SPRING Air Spring for Semi-Electric Straddle Stackers
  • H-11591 Battery for Semi-Electric Straddle Stackers
  • H-5267 Steer Handle for Semi-Electric Straddle Stackers
  • H-2652-BGWHL Steer Wheel for Semi-Electric Straddle Stacker - 7"
Additional Parts:
  • H-2302-DC DC Power Switch for Semi-Electric Straddle Stackers - 220 V
  • H-2302-FRK25 Washer for Big Joe® Electric Pallet Trucks - 1"
  • H-2302-PLUG Power Cord for Semi-Electric Straddle Stackers
  • H-2651-32 Air Spring for Semi-Electric Straddle Stackers - 1 1/8"
  • H-2651-33 Retaining Ring for Semi-Electric Straddle Stackers - 2/5"
  • H-2651-34 Shaft for Semi-Electric Straddle Stackers - 3 5/32"
  • H-2651-35 Retaining Ring for Semi-Electric Straddle Stackers - 1/2"
  • H-2651-36 Shaft for Semi-Electric Straddle Stackers - 3 9/64"
  • H-2651-37 Replacement Sleeve for Semi-Electric Straddle Stackers
  • H-2651-BRNG Bearing 6205 for Straddle Stackers - 24.69 x 52 x 15.07mm
  • H-2652-27001 Bearing 6204 for Straddle Stackers
  • H-2652-MLIFT Lifting Microswitch for Semi-Electric Straddle Stackers
  • H-2652-MLOW Lowering Microswitch for Semi-Electric Straddle Stackers
  • H-2652-RELAY Relay Motor for Semi-Electric Straddle Stackers
  • H-2652-SHAFT Shaft for Semi-Electric Straddle Stacker - 2 7/8"
  • H-4764 Steering Seat for Semi-Electric Straddle Stackers
  • H-4780 Ignition Key for Semi-Electric Straddle Stackers
  • H-5439-STICK Control Stick for Semi-Electric Straddle Stackers
  • H-5996 Pump Assembly for Semi-Electric Straddle Stackers
  • H-6088 Battery Charger for Semi-Electric Straddle Stackers
  • H-8074 Seal Kit for Semi-Electric Straddle Stackers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:43:48 PM; USWEB7