Tilting Lift Table - 660 lb, 32 x 24"

MOBILE

Tilts to a 45° angle for immediate access to parts and heavy bins.
  • Retaining lip keeps bins and containers in place while tilted.
  • Foot pump hydraulically raises platform. Fingertip lever to lower.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.

    Lift Table
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5443 32 x 24" 660 13 1/2" 31 1/2" 5" 189 $895  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall Platform: 35 1/2 x 23 3/4" (L x W)
  • Handle Height: 38 3/4"
  • Length with Handle: 45"
  • Casters (Width): 1 3/8"
MATERIAL:
  • Steel
FEATURES:
  • Number of Pumps to Reach Full Height: 32
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x W81 x 61 cm32 x 24"
CAPACITY299 kg660 lbs.
HEIGHT LOWERED34 cm13 1/2"
HEIGHT RAISED80 cm31 1/2"
WHEEL DIAMETER127 mm5"
WEIGHT86 kg189 lbs.
PARTS:
  • H-1486-RIGID Polyurethane Caster for Uline Manual Lift Tables - Rigid
  • H-1486-SWVL Caster for Lift Table - Swivel with Brake, 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:43:48 PM; USWEB27