Economy Strapping Cart

FOR POLYPROPYLENE AND POLYESTER STRAPPING

All-purpose cart handles core sizes 8 x 8", 16 x 3" and 16 x 6".
  • Lightweight, economical.
  • Storage tray for tools and seals.
  • Release brake to keep strapping from unwinding.
MODEL
NO.
DESCRIPTION SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-566 Polypropylene and Polyester Cart 45 lbs. $480 $470  ADD
DIMENSIONS:
  • Overall: 25 1/2 x 17 5/8 x 36 1/4" (L x W x H)
  • Tray: 15 x 6 x 5" (L x W x H)
  • Wheels: 1 x 6 3/4" (W x Diam) 
MATERIAL:
  • Cart: Treated steel, powder coat painted to prevent rust.
  • Wheels: Plastic
SHIPPING:
  • Cannot ship parcel post.
REPLACEMENT WHEELS:
  • Wheel/Palnut: H-566WHEEL
SPECIFICATIONSMETRICIMPERIAL
SHIPPING WEIGHT20 kg45 lbs.
PARTS:
  • H-39-BRKPD Brake Pad for Uline Industrial Strapping Cart
  • H-39-WINGNUT Wingnut for Uline Strapping Cart
  • H-39S Brake Spring for Uline Industrial Strapping Cart
  • H-566TRUARC Retaining Ring for Strapping Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:30:40 PM; USWEB25