Heavy Duty Steel Padlock - Keyed Alike, 1" Shackle

Strongest protection for gates and job boxes.
  • Extra wide, 3/8" diameter boron alloy shackle resists drilling and sawing.
  • Laminated steel body.
  • Indoor/Outdoor
  • One key opens a whole set of locks.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-5668 Keyed – Alike 1" 15/16" $18 $17  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 3/8"
  • Body Width: 2"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 5KA
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT25 mm1"
INSIDE SHACKLE WIDTH24 mm15/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:13:32 AM; USWEB27