Pusher Tensioner

FOR STEEL STRAPPING

Pusher tools/seals are all recommended for use on round surfaces with steel strapping.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-623 Tensioner 3/8 to 1 1/4" .015 - .031 5 $365 $355  ADD
DIMENSIONS:
  • Handle Length: 10"
COMPATIBILITY:
  • For steel strapping only.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH10 - 32 mm3/8 to 1 1/4"
FITS TENSILE0.4 - 0.8 mm.015 - .031"
WEIGHT EACH2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 11:51:17 AM; USWEB10