Slatwall Vertical Panels - 8 x 4', White Melamine

Create floor to ceiling shoe, clothing and merchandise displays.
  • Recommended for narrow wall spaces, aisle ends, columns and trade show booths.
  • Strong 8 x 4' panels of 3/4" AnchorTM Core board with white melamine finish.
  • 31 channels per board, spaced 3" apart on center.
  • Slatwall Accessories and Aluminum Inserts sold separately.
MODEL
NO.
DESCRIPTION PANEL SIZE
H x W
PANELS/
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
H-6351 White Melamine 8 x 4' 2 170 $305 $300 $295 pack(s) ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
CAPACITY:
  • Approximate:
    • Without Aluminum Inserts: 35 lbs per channel
    • With Aluminum Inserts: 75 lbs per channel
  • Weight should be evenly distributed.
APPEARANCE: 
  • Matte finish
USAGE:
  • Acclimate panels to room temp for 48 hrs prior to installation.
  • Aluminum Inserts (sold separately): 
    • Two packs of H-5064 or H-10992 required per panel. 
    • Install prior to mounting panel.
    • Increases holding strength by 2.5 times, if mounting screws are drilled through the insert & slatwall board.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
PANEL SIZE H x W244 x 122 cm8 x 4'
WEIGHT/PACK77 kg170 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 04:22:22 AM; USWEB9