Mini Dolly for 10 Gallon Brute® Trash Can

Easily move loaded 10 gallon Brute® Trash Cans.
MODEL
NO.
DESCRIPTION FITS CAN
SIZE
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6550 Mini Dolly 10 Gallon 500 15 $65 $63  ADD
DIMENSIONS:
  • Actual: 6 1/4 x 17" (H x Diam)
  • Inside Diameter: 13 1/2"
COMPATIBILITY:
  • Any receptacle with a diameter up to 13 1/4".
CAPACITY:
  • 500 lbs
SPECIFICATIONSMETRICIMPERIAL
FITS CAN SIZE38 L10 gal.
CAPACITY227 kg500 lbs.
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 01:11:24 PM; USWEB25