Deluxe Steel Strapping Sealer - 34"

FOR STEEL STRAPPING

Signode strapping compatible. Lightweight and flexible.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-664 Deluxe Sealer 3/4" .015 - .025 3 $220 $210  ADD
DIMENSIONS:
  • Handle Length: 11 3/4"
COMPATIBILITY:
  • Works only with steel strapping.
FEATURES:
  • Double notch sealer.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 mm3/4"
FITS TENSILE0.4 - 0.6 mm0.15 - 0.25"
WEIGHT EACH1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:29:06 AM; USWEB25