Heavy Duty Steel Dumping Hopper - 12 Cubic Yard

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • 6,000 lb. capacity.
  • Optional Steel Casters and Lids available.

    Dumping Hopper
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6757 Heavy
Duty
Concrete, Metal 1/2 6,000 523438" 18" W 418 $1,420 $1,395  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 51 3/4 x 33 11/16 x 38" (L x W x H)
  • Inside:
    • Height: 27 7/8"
    • Length at Opening: 41 3/16"
  • Bottom (Inside): 30 x 12 3/16" (W x L)
  • Front/Dumping Chute: 30 x 36 7/8" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain (Length):
    • Overall: 36"
    • Usable: 28"
  • Steel Cable: 4' 6"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 8 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -20° to 135° F
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 76° dumping angle
CAPACITY:
  • 1/2 Cubic Yard=
    • 100 gallons
    • 13.5 Cubic feet
    • 10.85 Bushels
USAGE:
  • Hopper does not have a bumper release.
    • Bumper kit available separately to make hopper self-dumping (H-5268).
  • Not leakproof.
COMPATIBLE CASTERS: (Hardware not included.)
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" RubberH-3327
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
10" PneumaticH-3329
                                                           *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.4 cu. M1/2 cu. yd.
CAPACITY2,722 kg6,000 lbs.
OVERALL DIM L x W x H132 x 86 x 97 cm52 x 34 x 38"
FORK POCKET CENTERS46 cm W18" W
WEIGHT190 kg418 lbs.
ACCESSORIES:
  • H-5268 Bumper Plate Kit for Steel Dumping Hoppers
PARTS:
  • H-2108-D100 Release Lever Assembly Kit for Dumping Hoppers - 1/2 and 1 Cubic Yard
  • H-2109-SPRPN Spring Pin for Dumping Hoppers - 2"
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5265 Cotter Pin for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:42:12 PM; USWEB28