Heavy Duty Steel Dumping Hopper - 4 Cubic Yard

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • 6,000 lb. capacity.
  • Optional Steel Casters provide easy mobility.

    Dumping Hopper
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6758 Heavy
Duty
Concrete, Metal 4 6,000 807365" 28" W 1,254 $3,930 $3,860  ADD
DROP SHIPS IN 3 DAYS FROM IN
DIMENSIONS:
  • Overall (Actual): 79 3/8 x 72 3/4 x 64 3/8" (L x W x H)
  • Inside:
    • Height: 51"
    • Length at Opening: 71 11/16"
  • Bottom (Inside): 69 7/16 x 28 3/16" (W x L)
  • Front/Dumping Chute: 69 7/16 x 35 5/16" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain (Length):
    • Overall: 36"
    • Usable: 28"
  • Steel Cable: 4' 6"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 8 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -20° to 135° F
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 78° dumping angle
CAPACITY:
  • 4 Cubic Yards=
    • 807.8 gallons
    • 108 Cubic feet
    • 86 Bushels
USAGE:
  • Hopper does not have a bumper release.
    • Bumper kit is not available for this size.
  • Not leakproof.
LEAD TIME:
  • Orders larger than 2 units have extended lead times.
COMPATIBLE CASTERS: (Hardware not included.)
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" RubberH-3327
10" PneumaticH-3329
                                                *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
VOLUME3.0 cu. M4 cu. yd.
CAPACITY2,722 kg6,000 lbs.
OVERALL DIM L x W x H203 x 185 x 165 cm80 x 73 x 65"
FORK POCKET CENTERS71 cm W28" W
WEIGHT569 kg1,254 lbs.
PARTS:
  • H-2109-D200 Release Lever Assembly Kit for Steel Dumping Hoppers - 2, 3, 4 and 5 Cubic Yard
  • H-2109-SPRPN Spring Pin for Dumping Hoppers - 2"
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/04/2025 04:55:26 AM; USWEB13