Downtown Storage Cabinet - 2-Shelf, Gray

Complete your office look with matching storage.
  • Durable laminate surface resists scratches.
  • Impact-resistant PVC edges.
  • Locking doors for storing valuables.
  • Adjustable shelf.
  • Includes 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6859GR 2-Shelf 362230" 117 $310 $300  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 1/2 x 22 1/8 x 29 1/2" (W x D x H)
  • Inside: 33 1/4 x 20 1/8 x 24 1/2" (W x D x H)
THICKNESS:
  • Top/Sides: 1"
  • Doors/Shelves/Back: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Middle shelf adjusts in 1 1/4" increments.
  • Adjustable leveling feet.
  • Keyed different
CAPACITY:
  • Top/Shelf: 150 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 76 cm36 x 22 x 30"
WEIGHT53 kg117 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 11:08:32 AM; USWEB27