Lockable Casters - Set of 4, 4" Diameter

Add mobility to your shop desk.
  • Casters for use with Shop Desks, Adjustable Height Machine Tables and Gridwall T-Legs.

    Diameter, Length, Load Height
MODEL
NO.
DESCRIPTION MATERIAL CAPACITY
(LBS.)
DIAM. WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-6862 Set of 4 Lockable Casters Rubber 500 4" 4 $32 $31  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Width: 1"
  • Mount Height: 4 3/4"
  • Stem:
    • Length: 5/8"
    • Diameter:  5/16"
  • Thread Size: 5/16" (18)
MATERIAL:
  • Wheel: Non-marking TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
FEATURES:
  • Swivel Bearing Type: Single ball raceway
  • Wheel Hardness: 75 D
INCLUDES:
  • (4) Swivel casters with brake
  • (4) Locking washers
  • (4) Nuts
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
DIAMETER102 mm4"
CAPACITY227 kg500 lbs.
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 03:57:56 PM; USWEB25