Big and Tall Vinyl Work Stool

Extra-large seat accommodates the needs of big and tall users.
  • 450 lb. capacity.
  • 4" thick molded foam seat with antimicrobial vinyl.
  • Adjustable seat height and padded armrests. Fixed steel footring.
  • Heavy-duty steel base includes five 2" swivel casters and 2" glides.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6990 Vinyl 23 x 20" 450 28 1/2-32" 60 $430 $415  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 23 x 20 1/2" (W x D)
  • Overall: 28 1/2 x 25 1/2 x 47 1/2 - 50" (W x D x H)
  • Back: 21 1/2 x 20" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 38.6"
    • Highest Setting: 38.9"
  • Footring: 25"
  • Base Diameter: 28"
THICKNESS:
  • Back: 3"
MATERIAL:
  • Vinyl: Polyurethane
  • Armrests: Polypropylene with polyurethane padding
FEATURES:
  • Base: Powder coated
  • Pneumatic height adjustment.
  • Adjustable armrests.
  • Swivels 360°.
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D58 x 51 cm23 x 20"
CAPACITY204 kg450 lbs.
ADJUSTABLE HEIGHT72-81 cm28 1/2 - 32"
WEIGHT27 kg60 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:23:52 AM; USWEB5