Uline Ratchet Tie-Downs - E-Track, 2" x 16'

Secure and ship rail, truck and trailer loads.
  • Snap into trailer fitting. Spring loaded.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-7064 E-Track 2" x 16' E-Track fitting in trailers 3,000 $23 $21 $18  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 48"
CAPACITY:
  • Working Load Limit: 1,000 lbs
  • Ultimate Breaking Strength: 3,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 5 M2" x 16'
CAPACITY1,361 kg3,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:19 PM; USWEB10