Bulk Liquid Soap Auto Wall-Mount Dispenser - 34 oz

Touchless, hands-free dispensing stops the spread of germs.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7174 Auto Dispenser 1155" 34 oz. $48 $45  ADD
MATERIAL:
  • ABS and Polystyrene
COMPATIBILITY:
  • Compatible with Uline Gel Hand Sanitizers:
  • Not Compatible with foam soaps or sanitizers.
FEATURES:
  • Refillable cartridge
MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D28 x 13 x 13 cm11 x 5 x 5"
CAPACITY1,000 mL34 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 08:09:14 PM; USWEB33