Single-Sided Pegboard Floor Rack - 40 x 66 x 14"

Keep tools organized and accessible near machines and workstations.
  • Use in open manufacturing areas or facilities without wall storage.
  • 9/32" diameter holes are spaced 1" apart.
  • Heavy duty, 20-gauge steel panel with 11-gauge stand.
  • Floor mounting hardware included.
  • Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7557 Single-Sided 406614" 500 lbs. 64 $345 $325  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 39 1/2 x 66 1/2 x 13 1/2" (W x H x D)
  • Floor Anchoring Holes (Diameter): 5/8"
THICKNESS:
  • Pegboard: .04"
  • Stand: 2.8 mm
COMPATIBILITY:
  • Works with all Uline pegboard accessories.
FEATURES:
  • Powder coated
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D102 x 168 x 36 cm40 x 66 x 14"
LOAD CAPACITY227 kg500 lbs.
WEIGHT29 kg64 lbs.
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:07:21 PM; USWEB5