Pneumatic Casters for Wire Shelving Units - Set of 4

Stem casters add mobility to your wire shelving.
  • Chubby 8" rubber casters roll smoothly over rough surfaces.
  • Adds 10" to height of shelving unit.
  • Swivel, lockable.
  • For use with Uline Wire Shelving.
MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./SET PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-7569 Pneumatic 1,000 8 x 3" 30 4 $180 $175  ADD
DIMENSIONS:
  • Adds 10 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
MATERIAL:
  • Hub: Rubber
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • -4° to 104° F
COMPATIBILITY:
  • Not compatible with Quick Adjust Wire Shelving.
FEATURES:
  • Swivel Bearing Type: Ball
  • Nylon tube
  • 4 PR rating
CAPACITY:
  • 250 lbs per caster
USAGE:
  • Recommended for outdoor use.
    • Works best on rough floors or gravel.
SPECIFICATIONS:
  • Minimum Inflation: 25 PSI
  • Max Inflation: 50 PSI
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/SET454 kg1,000 lbs.
SIZE DIAM x W20 x 8 cm8 x 3"
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 03:22:02 PM; USWEB13