AquaDozer® Max Floor Squeegee - Straight, 36"

Moves twice as much water as standard squeegees.
  • For mud, slush, snow and debris.
  • Double the height with extended hood and rubber blade.
  • Use with Aluminum Handle sold separately.
HANDLE SOLD SEPARATELY
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7580 36" Straight Rubber $68 $66 $63  ADD
DIMENSIONS:
  • Width (Blade + Handle): 5"
MATERIAL:
  • Squeegee: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Handle Socket: Reinforced zinc alloy
  • Frame: 14 gauge powder coated steel
TEMPERATURE:
  • Maximum: 250° F
USAGE:
  • Squeegee is not threaded.
  • Fits tightly into H-1356 Handle, but does not lock.
    • Use included screw to attach to handle.
  • Remove screws to take out rubber piece to replace or clean.
  • Can be used on seals or roof coverings.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION91 cm Straight Rubber36" Straight Rubber
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 08:02:13 AM; USWEB11