Packing Table File Drawer - 24 x 15 x 16 12"

Customize your packing tables and workstations.
  • Mounts to underside of workbench.
  • Fits letter-size hanging file folders.
  • Cam lock with 2 keys.
  • Includes mounting hardware.
  • Use with packing tables and workstations 30" wide and greater.

    Packing Table Drawer
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7595 Packing Table Drawer 241516 1/2" 30 $135  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Actual: 24 x 15 x 16 1/2" (L x W x H)
  • Inside: 21 3/4 x 12 1/8 x 12" (L x W x H)
MATERIAL:
  • Outside: Powder coated steel
COMPATIBILITY:
  • Compatible with:
    • Industrial Packing Tables 
    • Deluxe Workstations
    • Jumbo Packing Tables
  • Not Compatible with:
    • 24" wide Packing Tables
    • Heavy-Duty packing Tables
FEATURES:
  • Roller Guides: Ball bearings  
  • Can mount side by side.
CAPACITY:
  • 70 lbs
MOUNTING HARDWARE:
  • Includes:
    • (4) Screws for Wood/Laminate Tops
    • (4) 1/4"- 20 x 5/8 Bolts for Steel Tops
    • (4) 1/4"- 20 Nuts for Steel Tops
  • Mounting channels are included with Steel Packing Tables, not the drawer. 
    • Mounting channels not required for:
      • Composite
      • Maple
      • Laminate
      • ESD
      • Stainless Steel tops (Screws only)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H61 x 38 x 42 cm24 x 15 x 16 1/2"
WEIGHT14 kg30 lbs.
PARTS:
  • H-1138-TSUPQ Mounting Channel for 36" Wide Steel Packing Tables and Steel Deluxe Workstations
  • H-1222-HRDWR Hardware for Packing Tables
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:16:41 AM; USWEB13