Packing Station Box Shelf with Dividers - 60"

Customize your packing station for better efficiency.
  • Store supplies.
  • Includes 6 dividers. Additional Shelf Dividers also available.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7632 Box Shelf with
6 Dividers
60" $150  ADD
DIMENSIONS:
  • Shelf: 57 x 16" (W x D)
  • Divider: 15 7/8 x 16" (L x H)
  • Divider Mounting Holes: 5 1/2" apart
COMPATIBILITY:
  • Also compatible with H-6341 and H-5769 Deluxe Workstations.
FEATURES:
  • Can mount multiple shelves to uprights.
CAPACITY:
  • 100 lbs
INCLUDES:
  • (6) Dividers
  • (2) Shelf brackets
  • (1) Shelf
  • Mounting hardware
SPECIFICATIONSMETRICIMPERIAL
FITS TABLE LENGTH183 cm60"
PARTS:
  • H-7636 Packing Station Box Shelf Dividers - 16 x 16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 09:39:59 PM; USWEB33